Category 6A Copper UTP Zone Cord, Blue, 25', Blue Jack Module

Item #: 1537458

Cat #: UZJPBU25WH/N

UPC:

to view pricing and more.
Documents & Guides
PanZone® TX6A™ 10Gig™ Category 6A Copper UTP Zone Cord, Blue, Jack Module (White) to Modular Plug, 25 Foot Length, 23 AWG

Overview

PanZone® TX6A™ 10Gig™ Category 6A Copper UTP Zone Cord, Blue, Jack Module (White) to Modular Plug, 25 Foot Length, 23 AWG

Our Cat 6A UTP zone cord, jack module to modular plug delivers fast data transfer for demanding applications like high-performance computing. Ideal for data centers and server rooms.

Also known as: UZJPBU25WH/N

Specifications

Length: 25 ft
Gauge: 23 AWG
Color: Blue
Type: CAT 6A, Zone Cord
Length: 25 ft
Color: Blue
Gauge: 23 AWG
Type: CAT 6A, Zone Cord