4W LED Path Light, 12V

Item #: 1537521
Cat #: AP136TBZ
UPC: 852140007148
Sign In or Register to view pricing and more.
Documents & Guides
Path Light Alum 6" Cone 4W 12/24V AC/DC LED 18" Stem

Overview

Path Light Alum 6" Cone 4W 12/24V AC/DC LED 18" Stem
The Aura series low voltage landscape path lights feature a solid cast aluminum construction, smooth dimming from 100% to 30% light output full LED light output up to 20% voltage drop. They make it easier to maintain even light levels than incandescent and allow longer cable runs with more fixtures
Also known as: 852140007148, AP136TBZ

Specifications

Volts AC: 12
Wattage: 4
Diameter: 6 3/4 in
Material: Aluminum
Light Technology: LED
Dimmable: Yes
Volts AC: 12
Diameter: 6 3/4 in
Light Technology: LED
Wattage: 4
Material: Aluminum
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)