7W LED Landscape Downlight, 30K, Bronze

Item #: 1537524

Cat #: BD117BZ

UPC: 852140007773

to view pricing and more.
Documents & Guides
Down Light Brass 7W 40° Mr8 12/18V AC 12/24V DC LED

Overview

Down Light Brass 7W 40° Mr8 12/18V AC 12/24V DC LED

Low Voltage Landscape Downlight, 12 Vac Or 12 Vdc, Mr16 Led Lamp Included, 7Watt, 650 Lumens 3000K, Available With 17°, 40°, Or 60° Degree Spread, Replaces 50 Watt Incandescent, Dimmable, 3’ Spt-2W 18Awg Copper Lead Wire

Also known as: 852140007773, BD117BZ

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Wattage: 7
Lumens: 650
Color: Bronze
Dimmable: Yes
Shape: MR16 (Mini Reflector)
Wattage: 7
Color: Bronze
Color Temperature: 3000 (Warm White)
Lumens: 650
Dimmable: Yes