Lighting Fixture, LED, 3.5W, 12V

Item #: 1537528

Cat #: BP118BZ-2

UPC: 852140007537

to view pricing and more.
Documents & Guides
Lighting Fixture, LED, Outdoor/Landscape, Path Light, 8 Inch Dome, 3.5 Watt, 375 Lumens, 12 Volt, Dimmable

Overview

Lighting Fixture, LED, Outdoor/Landscape, Path Light, 8 Inch Dome, 3.5 Watt, 375 Lumens, 12 Volt, Dimmable

Lighting Fixture, LED, Outdoor/Landscape, Path Light, 8 Inch Dome, 3.5 Watt, 375 Lumens, 12 Volt, Dimmable  

Also known as: 852140007537, BP118BZ-2

Specifications

Volts AC: 12
Type: Path Light
Material: Brass
Diameter: 8 in
Wattage: 3.500
Light Technology: LED
Dimmable: Yes
Volts AC: 12
Material: Brass
Wattage: 3.500
Dimmable: Yes
Type: Path Light
Diameter: 8 in
Light Technology: LED