Lighting Fixture Riser, 12", Aluminum

Item #: 1537539
Cat #: AX1RSR2TBZ
UPC: 852140007247
Sign In or Register to view pricing and more.
Documents & Guides
Lighting Fixture Riser, 12", Aluminum

Overview

Lighting Fixture Riser, 12", Aluminum
Also known as: 852140007247, AX1RSR2TBZ

Specifications

Height: 12 in, 1 ft
Color: Bronze
Material: Aluminum
Height: 12 in, 1 ft
Material: Aluminum
Color: Bronze

Customer Reviews

No reviews for this product
(0)