12" Lighting Fixture Riser, Brass/Bronze
Item #:
1537543
Cat #:
BX1RSR2BZ
UPC:
852140007278
Sign In or Register to view pricing and more.
Documents & Guides
12" Lighting Fixture Riser, Brass/Bronze
Overview
12" Lighting Fixture Riser, Brass/Bronze
Also known as: 852140007278, BX1RSR2BZ
Specifications
Height: | 12 in, 1 ft |
Material: | Brass |
Color: | Bronze |
Height: | 12 in, 1 ft |
Color: | Bronze |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)