Lighting Fixture Riser, 18", Brass/Bronze Finish

Item #: 1537544
Cat #: BX1RSR8BZ
UPC: 852140007285
Sign In or Register to view pricing and more.
Documents & Guides
Lighting Fixture Riser, 18", Brass/Bronze Finish

Overview

Lighting Fixture Riser, 18", Brass/Bronze Finish
Also known as: 852140007285, BX1RSR8BZ

Specifications

Height: 18 in
Material: Brass
Color: Bronze
Height: 18 in
Color: Bronze
Material: Brass

Customer Reviews

No reviews for this product
(0)