Thermal Transfer, Marker Plate, Polyeste

Item #: 1537556

Cat #: M300X100ACT

UPC: 074983193837

to view pricing and more.
Documents & Guides
Blue, thermal transfer marker plate. 3.00" x 1.00".

Overview

Blue, thermal transfer marker plate. 3.00" x 1.00".
Also known as: 074983193837, M300X100ACT

Specifications

Color: Blue
Width: 1 in
Length: 3 in
Material: Polyester/Polyolefin
Color: Blue
Length: 3 in
Width: 1 in
Material: Polyester/Polyolefin