Overview
PANEL N4-12 60X44 GALVANIZED
The WA Series full length back panel is used in NEMA 12 two door/single access or two door/dual access freestanding enclosures. All necessary mounting hardware is included.
Also known as: 786725867554, WA72P48F1G
Features & Benefits
- Fabricated from pre-galvanized steel
- Panels can be positioned anywhere along horizontal depth-wise mounting channels
Specifications
| Material: | Steel |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 12 |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12 |
| Standards: | California Proposition 65 |
