4' 11.5W T8 LED Lamp, 30K

Item #: 1537717
Cat #: 11.5T8/4F/830/EXT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 4 Foot, 11.5 Watt, 1600 Lumen, 3000K, 82 CRI, 120/277 Volt, Product Code # 98331

Overview

LED Lamp, T8, 4 Foot, 11.5 Watt, 1600 Lumen, 3000K, 82 CRI, 120/277 Volt, Product Code # 98331
Also known as: 11.5T8/4F/830/EXT

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120-277
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 1600
Type: LED Retrofit
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 1600
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC: 120-277
Length: 4 ft, 48 in
Type: LED Retrofit
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)