SW Deco Comb 3Way/3Way 15A 120/277V BK

Item #: 1538041

Cat #: 7731BK-BOX

UPC: 032664670725

to view pricing and more.
Documents & Guides
Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, blk, -20-60?C, (2) 3-way, dplx, thermoplas, polycrb, PVC

Overview

Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, blk, -20-60?C, (2) 3-way, dplx, thermoplas, polycrb, PVC
Also known as: 032664670725, 7731BK-BOX

Specifications

Mounting: Flush
Color: Black
Amps: 15
Material: Thermoplastic
Type: Decorator
Mounting: Flush
Amps: 15
Type: Decorator
Color: Black
Material: Thermoplastic