14/2 (Flat Conductors) VNTC, PVC/Nylon Insulation, PVC Jacket, Non-Shielded, 600V

Item #: 15381

Cat #: A11402F

UPC:

to view pricing and more.
Documents & Guides
14 AWG, 2 Flat Conductor Tray Cable, Type VNTC, PVC/Nylon Insulation, PVC Jacket, Non-Shielded, 600V

Overview

14 AWG, 2 Flat Conductor Tray Cable, Type VNTC, PVC/Nylon Insulation, PVC Jacket, Non-Shielded, 600V

"VNTC" stands for "Vinyl Nylon Tray Cable," which is a type of electrical cable commonly used in cable trays, signifying that it is designed to be installed within cable tray systems; it is essentially a multi-conductor cable with PVC insulation coated with nylon, making it flame retardant and suitable for various industrial and commercial applications.

Also known as: A11402F

Specifications

Conductors: 2
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14 AWG
Insulation: PVC/Nylon
Conductors: 2
Material: Copper
Volts AC: 600
Insulation: PVC/Nylon
Jacket: PVC
Color: Black
Gauge: 14 AWG