Extended Strap Cable/Point to Pipe Support, Copper, Tinned, 3.5"–4" OD

Item #: 1538217

Cat #: LPC677

UPC: 782856431404

to view pricing and more.
Documents & Guides
CAD LPC677 STRAP CU CABLE TO

Overview

CAD LPC677 STRAP CU CABLE TO

lightning protection Extended Strap Cable/Point to Pipe Support.

Also known as: 782856431404, LPC677

Features & Benefits

  • Offset support for air terminals or conductors

Specifications

Material: Copper
Height: 1.250 in
Standards: California Proposition 65
Finish: Tinned
Material: Copper
Standards: California Proposition 65
Height: 1.250 in
Finish: Tinned