Servo Motor, 400VAC, 215mm Size, D Winding, 3000 RPM, 24VDC Brake

Item #: 1538715

Cat #: VPC-B2156D-QK14FS

UPC: 889508884820

to view pricing and more.
Documents & Guides
Servo Motor, VPC, Continuous Duty, 400 Volt AC, 215 mm Bolt Circle Frame Size, 6 (Six) Magnet Stacks, D Winding, 3000 RPM Rated Speed, 23 bit Single-Turn, 12 bit Multi-Turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyless Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, VPC, Continuous Duty, 400 Volt AC, 215 mm Bolt Circle Frame Size, 6 (Six) Magnet Stacks, D Winding, 3000 RPM Rated Speed, 23 bit Single-Turn, 12 bit Multi-Turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyless Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake *** Rockwell Automation Preferred Product ***
Also known as: 889508884820, VPC-B2156D-QK14FS

Specifications

Type: Servo, Motor, Continuous Duty
Volts DC: 24
Size: 215 mm
Volts AC: 400
RPM: 3000
Special Program: Rockwell Automation Preferred Product
Type: Servo, Motor, Continuous Duty
Size: 215 mm
RPM: 3000
Volts DC: 24
Volts AC: 400
Special Program: Rockwell Automation Preferred Product