Servo Motor, Continuous Duty, 400VAC, 215mm BCD Frame, 3000 RPM Rated Speed, DSL Encode

Item #: 1538952

Cat #: VPC-B2154D-QJ14FS

UPC: 889508707389

to view pricing and more.
Documents & Guides
Servo Motor, Continuous Duty, 400 Volt AC, (215) 215mm Bolt Circle Frame Size, (4) Four Magnet Stacks, (D) Winding, 3000 RPM Rated Speed, (Q) 23 bit Single-turn, 12 bit Multi-turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, (J) Keyed Shaft, (1) Single SpeedTec Din Connector, (4) 24V DC Holding Brake, (F) Forced ventilation, (S) Shaft Seal Standard (IP65) *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Continuous Duty, 400 Volt AC, (215) 215mm Bolt Circle Frame Size, (4) Four Magnet Stacks, (D) Winding, 3000 RPM Rated Speed, (Q) 23 bit Single-turn, 12 bit Multi-turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, (J) Keyed Shaft, (1) Single SpeedTec Din Connector, (4) 24V DC Holding Brake, (F) Forced ventilation, (S) Shaft Seal Standard (IP65) *** Rockwell Automation Preferred Product ***

Our Kinetix® Servo Motors provide smooth, integrated motion control over EtherNet/IP networks. The Kinetix VPC Continuous Duty Servo Motor is optimized to run on Kinetix 5700 Servo Drives, and provides continuous power and torque. This servo motor uses a single cable for feedback, motor brake, and motor power.

Also known as: 889508707389, VPC-B2154D-QJ14FS

Specifications

Type: Servo Motor
Size: 215 mm
Volts AC: 400
RPM: 3000
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor
Volts AC: 400
Special Program: Rockwell Automation Preferred Product
Size: 215 mm
RPM: 3000