This product may not be available in all locations.

AC Drive, PowerFlex 755, with Embedded Ethernet/IP,960A, 900HP/LD, 800HP/ND, 700HP/HD
Item #: 1539150
Cat #: 20G11LD960JN4NNNNN
UPC: 191326968553
to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Type 1, IP20 800 mm Deep MCC Style, 960 Amps, 900 Horse Power Light Duty, 800 Horse Power Normal Duty, 700 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 9, Filtered, CM Jumper Installed (Preferred), None, Enhanced LCD, Full Numeric, IP66/NEMA Type 4X/12 HIM
Overview
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Type 1, IP20 800 mm Deep MCC Style, 960 Amps, 900 Horse Power Light Duty, 800 Horse Power Normal Duty, 700 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 9, Filtered, CM Jumper Installed (Preferred), None, Enhanced LCD, Full Numeric, IP66/NEMA Type 4X/12 HIM
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW
Also known as: 191326968553, 20G11LD960JN4NNNNN
Specifications
| Type: | AC Drive |
| Horsepower: | 700, 900, 800 |
| Depth: | 800 mm |
| Volts AC: | 480 |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Size: | Frame 9 |
| Amps: | 960 |
| Type: | AC Drive |
| Depth: | 800 mm |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Amps: | 960 |
| Horsepower: | 700, 900, 800 |
| Volts AC: | 480 |
| Size: | Frame 9 |