Duct Cover, Halogen Free, 0.5W X 6', Whi

Item #: 1539268

Cat #: NC.5WH6

UPC: 074983231430

to view pricing and more.
Type NC halogen-free wiring duct cover, .5 W x 6' length, halogen-free, white, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Type NC halogen-free wiring duct cover, .5 W x 6' length, halogen-free, white, ORDER OF 6 FT = 1 PIECE OF DUCT

Halogen-Free Cover with non-slip liner to prevent cover slide. Designed for easy install and removal.

Also known as: 074983231430, NC.5WH6

Specifications

Width: 1/2 in
Material: NORYL
Color: White
Length: 6 ft
Width: 1/2 in
Color: White
Material: NORYL
Length: 6 ft