NK Copper Patch Cord, Category 6, Yellow

Item #: 1539330

Cat #: NK6PC1YLY

UPC: 074983289714

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 1 ft., yellow UTP cable.

Overview

Netkey copper patch cord, category 6, 1 ft., yellow UTP cable.
Also known as: 074983289714, NK6PC1YLY

Specifications

Length: 1 ft
Color: Yellow
Length: 1 ft
Color: Yellow