Overview
ENCLOSURE 118.5X68.5X117.4MM
QLINE™ E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLINE products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510140199, Q13813PCECC
Specifications
| IP/NEMA Rating: | IP66, NEMA 4 |
| Material: | Polycarbonate |
| IP/NEMA Rating: | IP66, NEMA 4 |
| Material: | Polycarbonate |
