LED Floodlight, 230 Watt, 33506 Lumen, 5000K, 120-277V

Item #: 1540089

Cat #: FFLED230SF-D10

UPC: 019813672564

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 230 Watt, 33506 Lumen, 5000K, 120-277 Volt, Slipfitter Mount, 0-10V Dimming, NEMA Beam Spread of 7H x 6V, Bronze Finish

Overview

LED Floodlight, 230 Watt, 33506 Lumen, 5000K, 120-277 Volt, Slipfitter Mount, 0-10V Dimming, NEMA Beam Spread of 7H x 6V, Bronze Finish
Also known as: 019813672564, FFLED230SF-D10

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 230
Mounting: Slipfitter
Color: Bronze
Type: Floodlight
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 230
Color: Bronze
Light Technology: LED
Volts AC: 120, 277
Mounting: Slipfitter
Type: Floodlight