SELF-LOCK CABLE TIE

Item #: 1540132

Cat #: TY275M-4

UPC: 786210846569

to view pricing and more.
Documents & Guides
SELF-LOCK CABLE TIE

Overview

SELF-LOCK CABLE TIE
Also known as: 786210846569, TY275M-4

Specifications

Width: 0.270 in
Weight Capacity: 120 lbs
Length: 18 in
Material: Nylon
Color: Yellow
Width: 0.270 in
Length: 18 in
Color: Yellow
Weight Capacity: 120 lbs
Material: Nylon