Eaton Pow-R-Stock Series Main Circuit Breaker Kit

Item #: 1540202

Cat #: BKLGE400

UPC: 786689030988

to view pricing and more.
Documents & Guides
Eaton Pow-R-Stock Series Main Circuit Breaker Kit

Overview

Eaton Pow-R-Stock Series Main Circuit Breaker Kit
Also known as: 786689030988, BKLGE400

Specifications

Length: 6 in
Width: 4 in
Height: 3 in
Length: 6 in
Height: 3 in
Width: 4 in