Category 5e Cable, 24/4-Pair, CMR, Overall Shield

Item #: 1540535

Cat #: BEL7929A

UPC:

to view pricing and more.
Documents & Guides
Industrial Ethernet Cat 5e, 4 Bonded-Pair 24AWG (Solid) Bare Copper, PO Insulation, Overall Beldfoil® Shield, PVC Outer Jacket, CMR CMG

Overview

Industrial Ethernet Cat 5e, 4 Bonded-Pair 24AWG (Solid) Bare Copper, PO Insulation, Overall Beldfoil® Shield, PVC Outer Jacket, CMR CMG

CAT5e, also known as Category 5e or Category 5 Enhanced, is a network cable standard ratified in 1999. CAT5e offers significantly improved performance over the old CAT5 standard, including up to 10 times faster speeds and a significantly greater ability to traverse distances without being impacted by crosstalk.

Also known as: BEL7929A

Specifications

Gauge: 24 AWG
Conductors: 4 Pair
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Gauge: 24 AWG
Jacket: Riser
Shielding: Shielded
Conductors: 4 Pair
Stranding: Solid