
Sign In or Register to view pricing and more.
Documents & Guides
Ww,90 Elbow/transpo Ftg, Cw, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 2.50x2.50, Material/finish: Steel/gray
Overview
Ww,90 Elbow/transpo Ftg, Cw, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 2.50x2.50, Material/finish: Steel/gray
Lay-in Hinged-Cover Transposition Sections are used when it is necessary to rotate the open side of the wireway run by 90 degrees and still retain the lay-in feature.
Also known as: 783510197506, F22LE9KT
Features & Benefits
- Lay-in Hinged-Cover Transposition Sections are used when it is necessary to rotate the open side of the wireway run by 90 degrees and still retain the lay-in feature
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| Material: | Steel |
| Angle: | 90° |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Material: | Steel |
| Height: | 2 1/2 in |
| Color: | Gray |
| Angle: | 90° |