CVJ 1816 W/ CLEAR FRONT / HINGE / 2 PL LATCHES

Item #: 1540806

Cat #: CVJ1816HWPL2

UPC: 635394005470

to view pricing and more.
CVJ 1816 W/ CLEAR FRONT / HINGE / 2 PL LATCHES

Overview

CVJ 1816 W/ CLEAR FRONT / HINGE / 2 PL LATCHES

CVJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394005470, CVJ1816HWPL2

Specifications

Color: Light Gray
Material: Fiberglass
Height: 19.320 in
Depth: 9.580 in
Standards: California Proposition 65, Build America Buy America Compliant
Width: 17.320 in
Finish: Smooth Matte
Color: Light Gray
Height: 19.320 in
Standards: California Proposition 65, Build America Buy America Compliant
Finish: Smooth Matte
Material: Fiberglass
Depth: 9.580 in
Width: 17.320 in