nVent CADDY Cat HP J-Hook with BC26 Beam Clamp, 1 5/16" dia, 13/16" Max Flange

Item #: 1541037

Cat #: CAT21HPBC26

UPC: 782856857556

to view pricing and more.
Documents & Guides
CDY CAT21HPBC26 CAT HP

Overview

CDY CAT21HPBC26 CAT HP

Ideal combination of Innovatieve CADDY fasteners for structural steel beam applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856857556, CAT21HPBC26

Features & Benefits

  • Easy installation to beam flanges
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2
  • Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Material: Steel
Finish: Pre-Galvanized
Diameter: 1.312 in
Material: Steel
Diameter: 1.312 in
Finish: Pre-Galvanized