MLGC2/11K/CW/J/V/BU/F FIXTURE

Item #: 1541241

Cat #: MLGCH12CJ5BUF

UPC: 781381461856

to view pricing and more.
Documents & Guides
No Documents Available
MLGC2/11K/CW/J/V/BU/F FIXTURE

Overview

MLGC2/11K/CW/J/V/BU/F FIXTURE
Also known as: 781381461856, MLGCH12CJ5BUF

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 11500
Light Technology: LED
Wattage: 93
Mounting: Ceiling
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Mounting: Ceiling
Lumens: 11500
Wattage: 93
Volts AC Range: 120 - 277