1FT LED Connectable Strip

Item #: 1541284

Cat #: 65-1102

UPC: 045923511028

to view pricing and more.
LED 1 ft.- Connectable Strip - 12W - 4000K - White Finish - 120V

Overview

LED 1 ft.- Connectable Strip - 12W - 4000K - White Finish - 120V

Satco's 65-1102 12 watt, 1 foot connectable strip light is a versatile fixture for residential and commercial applications. Illuminate bathrooms, kitchens, work areas, and retail spaces with this maintenance free, LED strip light. Functional and sleek, with an ultra slim design, this fixture delivers 50,000 hours of cool white light.

Also known as: 045923511028, 65-1102

Specifications

Length: 1 ft, 12 in
Color Temperature: 4000 (Cool White)
Wattage: 12
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Length: 1 ft, 12 in
Wattage: 12
Lumens: 800
Standards: California Proposition 65
Dimmable: No
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED