PIP XL FLOODLIGHT 70W WARM LED 120-277V DIM SLIPFITTER WHITE

Item #: 1541413

Cat #: PIPXL70SFYW/D10

UPC: 019813561363

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PIP XL FLOODLIGHT 70W WARM LED 120-277V DIM SLIPFITTER WHITE

Overview

PIP XL FLOODLIGHT 70W WARM LED 120-277V DIM SLIPFITTER WHITE
Also known as: 019813561363, PIPXL70SFYW/D10

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 70
Color: White
Mounting: Slipfitter
Light Technology: LED
Dimmable: Yes
Lumens: 10777
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED
Lumens: 10777
Wattage: 70
Mounting: Slipfitter
Dimmable: Yes