Male Panel Receptacle, 90 Degree, Threaded Stud, Cam-Type, White

Item #: 154145

Cat #: 16R23-W

UPC: 078477023211

to view pricing and more.
Documents & Guides
Male Panel Receptacle, 90 Degree, Threaded Stud, Cam-Type, WhiteMale, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - White

Overview

Male Panel Receptacle, 90 Degree, Threaded Stud, Cam-Type, WhiteMale, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - White
Also known as: 078477023211, 16R23-W

Specifications

Gender: Male
Amps: 400
Type: Cam-Type Connector
Color: White
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Gender: Male
Type: Cam-Type Connector
Volts AC: 600
Amps: 400
Color: White
Material: Thermoplastic Vulcanizate (TPV)