Future Flood 80W 7X6 120V PCS Cool LED Trunnion On/Off Bronze

Item #: 1541746
Cat #: FFLED80T/PCS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
FUTURE FLOOD 80W 7X6 120V PCS COOL LED TRUNNION BRONZE

Overview

FUTURE FLOOD 80W 7X6 120V PCS COOL LED TRUNNION BRONZE
Also known as: FFLED80T/PCS

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 80
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 10382
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Light Technology: LED
Wattage: 80
Color: Bronze
Lumens: 10382

Customer Reviews

No reviews for this product
(0)