36W/LED/HID/5000K/277-347V/E26

Item #: 1541925

Cat #: S28712

UPC: 045923287121

to view pricing and more.
36 Watt LED HID Replacement; 5000K; Medium Base; 277-347 Volt

Overview

36 Watt LED HID Replacement; 5000K; Medium Base; 277-347 Volt
Also known as: 045923287121, S28712

Specifications

Base: Medium Screw (E26)
Lumens: 4800
Color Temperature: 5000 (Bright White)
Material: Plastic, Aluminum
Color Rendering Index (CRI): 80+
Wattage: 36
Light Technology: LED
Dimmable: No
Volts AC: 277/347
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Light Technology: LED
Volts AC: 277/347
Lumens: 4800
Material: Plastic, Aluminum
Wattage: 36
Dimmable: No