Ultra-Thin Edge Lit Flat Panel, 1' x 4'

Item #: 1541973

Cat #: ELP1440LED50U

UPC: 765364926778

to view pricing and more.
Documents & Guides
Ultra-Thin Edge Lit Flat Panel, 1' x 4', 40 Watt, 5000K

Overview

Ultra-Thin Edge Lit Flat Panel, 1' x 4', 40 Watt, 5000K
Also known as: 765364926778, ELP1440LED50U

Specifications

Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Wattage: 40
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Lumens: 3961
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 40
Light Technology: LED
Lumens: 3961
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Dimmable: Yes
Volts AC Range: 120 - 277