![Ultra-Thin Edge Lit Flat Panel, 2' x 2' Ultra-Thin Edge Lit Flat Panel, 2' x 2'](https://rexel-cdn.com/products/elp2230led50u.jpg?i=27DB09F6-34C3-403A-A2C9-E7F25E661A96&f=420)
Ultra-Thin Edge Lit Flat Panel, 2' x 2'
Item #:
1541974
Cat #:
ELP2230LED50U
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ultra-Thin Edge Lit Flat Panel, 2' x 2', 30 Watt, 5000K
Overview
Ultra-Thin Edge Lit Flat Panel, 2' x 2', 30 Watt, 5000K
Also known as: ELP2230LED50U
Specifications
Volts AC: | 120-277 |
Color Temperature: | 5000 (Bright White) |
Width: | 24 in, 2 ft |
Lumens: | 3100 |
Wattage: | 30 |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Width: | 24 in, 2 ft |
Wattage: | 30 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Lumens: | 3100 |
Length: | 24 in , 2 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)