Ultra-Thin Edge LED Flat Panel, 2" x 4"

Item #: 1541977

Cat #: ELP2450LED50U

UPC: 765364926785

to view pricing and more.
Documents & Guides
Ultra-Thin Edge LED Flat Panel, Size: 2 x 4 Feet, 50 Watt, 5000K, CRI: 80

Overview

Ultra-Thin Edge LED Flat Panel, Size: 2 x 4 Feet, 50 Watt, 5000K, CRI: 80
Also known as: 765364926785, ELP2450LED50U

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 50
Light Technology: LED
Dimmable: Yes
Lumens: 5338
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Lumens: 5338
Width: 24 in, 2 ft
Wattage: 50
Dimmable: Yes
Volts AC Range: 120 - 277