This product has been discontinued.

LED Linear Strip, 2', 10 Watt, 1200 Lumen, 3500K, 120-277V
Item #: 1542117
Cat #: C-STRIP-A-LIN2-12L-35K-WH
UPC: 849665031154
to view pricing and more.
Documents & Guides
LED Linear Strip, 2 Foot, 10 Watt, 1200 Lumen, 3500K, 120-277 Volt, Dimmable, White
Overview
LED Linear Strip, 2 Foot, 10 Watt, 1200 Lumen, 3500K, 120-277 Volt, Dimmable, White
Also known as: 849665031154, C-STRIP-A-LIN2-12L-35K-WH
Specifications
| Wattage: | 10 |
| Length: | 24 in , 2 ft |
| Color: | White |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 10 |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Length: | 24 in , 2 ft |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |