2' LED Connectable Strip, 40K

Item #: 1542208

Cat #: 65-1103

UPC: 045923511035

to view pricing and more.
LED 2 ft.- Connectable Strip - 24W - 4000K - White Finish - 120V

Overview

LED 2 ft.- Connectable Strip - 24W - 4000K - White Finish - 120V

Satco's 65-1103 24 watt, 2 foot connectable strip light is a versatile fixture for residential and commercial applications. Illuminate bathrooms, kitchens, work areas, and retail spaces with this maintenance free, LED strip light. Functional and sleek, with an ultra slim design, this fixture delivers 50,000 hours of cool white light.

Also known as: 045923511035, 65-1103

Specifications

Wattage: 24
Lumens: 1680
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Wattage: 24
Color Temperature: 4000 (Cool White)
Color: White
Standards: California Proposition 65
Dimmable: No
Lumens: 1680
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED