Male Panel Receptacle, 90 Degree, Threaded Stud, Cam-Type, Red

Item #: 154240

Cat #: 16R23-R

UPC: 078477023228

to view pricing and more.
Documents & Guides
Male Panel Receptacle, 90 Degree, Threaded Stud, Cam-Type, RedMale, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Red

Overview

Male Panel Receptacle, 90 Degree, Threaded Stud, Cam-Type, RedMale, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Red
Also known as: 078477023228, 16R23-R

Specifications

Gender: Male
Color: Red
Amps: 400
Type: Cam-Type Connector
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Gender: Male
Amps: 400
Volts AC: 600
Color: Red
Type: Cam-Type Connector
Material: Thermoplastic Vulcanizate (TPV)