SINGLEPOLE 300/400A ML OFST ST GN

Item #: 1542422

Cat #: HBLMOSGN

UPC: 783585555522

Sign In or Register to view pricing and more.
Documents & Guides
SINGLEPOLE 300/400A ML OFST ST GN

Overview

SINGLEPOLE 300/400A ML OFST ST GN

Hubbell Watertight receptacles with lift covers provide an impact resistant UL Type 4X seal combined with corrosion resistant metallic components. These universal covers can house any NEMA listed straight blade receptacles as well as any NEMA listed Twist-Lock® receptacles. The Watertight receptacles can either be mounted to FD/FS boxes (see page C-9) or panel mounted to a flat surface. Combined, this makes a diversified product with the high quality needed in industrial, wet and wash down applications.

Also known as: 783585555522, HBLMOSGN

Specifications

No Specifications Available