
1-1/2" PVC 90° Elbow, 48" Radius, Schedule 80, Gray
Item #: 154257
Cat #: 1509048ELB80
UPC:
to view pricing and more.
Documents & Guides
1-1/2 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 80, Gray
Overview
1-1/2 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 80, Gray
Also known as: 1509048ELB80
Specifications
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Type: | Schedule 80 |
| Angle: | 90° |
| Sweep Radius: | 48 in |
| Diameter: | 1 1/2 in |
| Material: | PVC |
| Angle: | 90° |
| Color: | Gray |
| Type: | Schedule 80 |
| Sweep Radius: | 48 in |