2320-BU, Locking Receptacle, 20A, 250V

Item #: 1542679

Cat #: 2320-BU

UPC: 078477925577

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 250 Volt, NEMA L6-20R, 2P, 3W, Flush Mtg Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Color: Blue

Overview

20 Amp, 250 Volt, NEMA L6-20R, 2P, 3W, Flush Mtg Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Color: Blue
Also known as: 078477925577, 2320-BU

Specifications

Type: Flush, Single Receptacle
Color: Blue
Amps: 20
Volts AC: 250
Type: Flush, Single Receptacle
Amps: 20
Color: Blue
Volts AC: 250