This product may not be available in all locations.
![Legend Plate, Push Button, DOWN, 30 mm, Standard Legend Plate, Push Button, DOWN, 30 mm, Standard](https://rexel-cdn.com/products/pdocref9001b63667cpoda2016005pfiletyperendition4000png.jpg?i=6EAC897B-8AEB-4867-9CA9-25BC640FB217&f=420)
Legend Plate, Push Button, DOWN, 30 mm, Standard
Item #:
15427
Cat #:
9001B254
UPC:
78590104243
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Push Button, DOWN, 30 mm, Standard
Overview
Legend Plate, Push Button, DOWN, 30 mm, Standard
Also known as: 78590104243, 9001B254
Specifications
Type: | Legend Plate |
Size: | 30 mm |
Standards: | California Proposition 65 |
Type: | Legend Plate |
Standards: | California Proposition 65 |
Size: | 30 mm |
Customer Reviews
No reviews for this product
(0)