4' 18W T8 LED Lamp, 40K

Item #: 1542778

Cat #: S16404

UPC: 045923164040

to view pricing and more.
Documents & Guides
18 Watt T8 LED; 4000K; 2300 Lumens; 120-277 Volt; Type B; Single Ended; Ballast Bypass

Overview

18 Watt T8 LED; 4000K; 2300 Lumens; 120-277 Volt; Type B; Single Ended; Ballast Bypass

Satco's S16404 18 watt T8 LED Type B single ended ballast bypass linear lamps with powerful lumen output and long lasting superior light is perfect for use in commercial settings and the illumination of signs. The frost bulb features a recessed double contact base and a 360 degree beam spread, delivering exceptional illumination. With a temperature of 4000 kelvins, this lamp provides 50,000 hours of cool white light.

Also known as: 045923164040, S16404

Specifications

Wattage: 18
Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Length: 4 ft, 48 in
Lumens: 2300
Material: Plastic
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 18
Base: Recessed Double Contact (R17d)
Lumens: 2300
Color Rendering Index (CRI): 83
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)