This product has been discontinued.

4' 13W T5 LED Lamp, 40K
Item #: 1542799
Cat #: KT-LED13T5HE-48GC-840-D-CP
UPC: 890949016046
to view pricing and more.
Documents & Guides
LED Lamp, T5, 13 Watt, 1750 Lumen, 4000K, 48 Inch, 120-277 Volt, Miniature Bi-Pin, Shatter-Proof Coated Glass, Internal Driver
Overview
LED Lamp, T5, 13 Watt, 1750 Lumen, 4000K, 48 Inch, 120-277 Volt, Miniature Bi-Pin, Shatter-Proof Coated Glass, Internal Driver
Also known as: 890949016046, KT-LED13T5HE-48GC-840-D-CP
Specifications
| Wattage: | 13 |
| Color Temperature: | 4000 (Cool White) |
| Shape: | T5 (Tubular) |
| Length: | 4 ft, 48 in |
| Lumens: | 1750 |
| Light Technology: | LED |
| Base: | Miniature Bi-Pin (G5) |
| Material: | Safety Coated Glass |
| Volts AC Range: | 120 - 277 |
| Wattage: | 13 |
| Shape: | T5 (Tubular) |
| Lumens: | 1750 |
| Base: | Miniature Bi-Pin (G5) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Material: | Safety Coated Glass |