40K-80CRI-DWH HIGH BAY

Item #: 1542884

Cat #: IBG-15000LM-SEF-AFL-GND-MVOLT-GZ10-40K-8

UPC: 194994009276

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
40K-80CRI-DWH HIGH BAY

Overview

40K-80CRI-DWH HIGH BAY
Also known as: 194994009276, IBG-15000LM-SEF-AFL-GND-MVOLT-GZ10-40K-8

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 15000
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Wattage: 97
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Color Rendering Index (CRI): 80
Wattage: 97
Dimmable: Yes
Shape: Rectangular
Lumens: 15000
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Volts AC Range: 120 - 277