
to view pricing and more.
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Bls, Type: Cartridgelead, Amp Rating: 8/10 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 10000amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 3/8 Length Inch, Features: Special Lengt
Overview
fuses, High Speed, North American Style, Brand Or Series: Bls, Type: Cartridgelead, Amp Rating: 8/10 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 10000amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 3/8 Length Inch, Features: Special Lengt
BLS fuses are 1-3/8" long in contrast to other midget fuses which are 1-1/2". They provide space saving, low-cost, protection to street lighting, metering, control and electronic circuits.
Also known as: 079458000771, BLS.800
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |