Overload Relay, Electrical Remote Trip/Reset, Thermal, 230VAC/DC

Item #: 1543042

Cat #: LA7D03M

UPC: 389110055132

to view pricing and more.
Overload Relay, Electrical Remote Trip/Reset, Thermal, 230 Volt AC/DC

Overview

Overload Relay, Electrical Remote Trip/Reset, Thermal, 230 Volt AC/DC
Also known as: 389110055132, LA7D03M

Specifications

Volts AC: 230
Mounting: Device
Type: Overload Relay, Remote Tri[/Reset
Volts DC: 230
Family / Style: LA7
Volts AC: 230
Type: Overload Relay, Remote Tri[/Reset
Family / Style: LA7
Mounting: Device
Volts DC: 230