Controller, 3MB Memory, USB Port, 1GB Ethernet Port, 31 I/O's

Item #: 1543187

Cat #: 5069-L430ERMW

UPC: 194033203481

to view pricing and more.
Documents & Guides
Controller, 3MB Memory, USB Port, 1GB Ethernet Port, 31 I/O's, 16 Axis, 60 EtherNet/IP Devices, Windows 10 IoT, 64 GB SSD, 4 Character Alpha/Numeric Display

Overview

Controller, 3MB Memory, USB Port, 1GB Ethernet Port, 31 I/O's, 16 Axis, 60 EtherNet/IP Devices, Windows 10 IoT, 64 GB SSD, 4 Character Alpha/Numeric Display
Also known as: 194033203481, 5069-L430ERMW

Specifications

Mounting: Chassis
Size: 3 MB
Type: Logic Controllers
Standards: Build America Buy America Compliant
Mounting: Chassis
Type: Logic Controllers
Size: 3 MB
Standards: Build America Buy America Compliant