MLT Wave Tie, 316 SS, Heavy, 14.3 (362mm

Item #: 1543232

Cat #: MLT4WH-LP316

UPC: 074983796847

to view pricing and more.
Documents & Guides
Panduit® MLT Wave-Ty® Ties readily expand and contract to accommodate electric heat trace applications. Plus, ties are built with 316 stainless steel, so it is perfectly suited for harsh and difficult environments. Heavy, 14.3L (363mm), Bundles up to 4.0

Overview

Panduit® MLT Wave-Ty® Ties readily expand and contract to accommodate electric heat trace applications. Plus, ties are built with 316 stainless steel, so it is perfectly suited for harsh and difficult environments. Heavy, 14.3L (363mm), Bundles up to 4.0
Also known as: 074983796847, MLT4WH-LP316

Specifications

Color: Natural
Material: Stainless Steel
Length: 14.300 in
Color: Natural
Length: 14.300 in
Material: Stainless Steel