Cable Transit Device, 130 x 236 x 60 mm, Stainless Steel

Item #: 1543417

Cat #: 165197

UPC:

to view pricing and more.
Documents & Guides
Cable Transit Device, 130 x 236 x 60 mm, Allows Up To 32 Cables Per Opening, Stainless Steel

Overview

Cable Transit Device, 130 x 236 x 60 mm, Allows Up To 32 Cables Per Opening, Stainless Steel

The Roxtec HD Ex are cable transit devices for harsh and hazardous environments. They are certified for Ex eb and Ex tb areas in temperatures from -60 to +80°C and available in three different sizes. The cable transits are area efficient and allow up to 32 cables per opening. The entry seals have a 316L stainless steel frame and sealing modules which are adaptable to a variety of cable sizes. The seal can be used with armored cable requiring bonding and grounding.

Also known as: 165197

Specifications

Material: Stainless Steel
Material: Stainless Steel